Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 600 PK
Mfr # 724368-600
Zoro # G206297676
product price: $336.99
/pk 600, $0.56/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 724368-600
- Zoro # G206297676
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x3 1/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 3 1/4 Inch,5/16 Inch, 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235752)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK (5WY84)
- NEWPORT FASTENERS 1/2"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-3/4 in L, 200 PK (625250-200)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 12 PK (327334-12)
- NEWPORT FASTENERS Grade 8, 1-1/2"-12 Hex Head Cap Screw, Plain Steel, 3 in L (632495-1)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (992966-165)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (710366-100)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 35 PK (543302-35)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-5/8 in L, 100 PK (U51000.025.0162)
- Newport Fasteners Hex Head Cap Screws