Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 2-1/4 in L, 100 PK
Mfr # 699160-100
Zoro # G006300149
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 699160-100
- Zoro # G006300149
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x2 1/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 2 1/4 Inch,5/16 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0075)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Plain Finish (U20200.125.9999)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822220G)
- MIDWEST FASTENER Wood Screw, #1, 1/4 in, Plain Brass Round Head Slotted Drive, 35 PK (34633)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (539067-100)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (871618-50)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 75 PK (567189-75)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L, 6 PK (400085-6)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (912575-50)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (699769-100)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M01060.140.0050)
- Newport Fasteners Hex Head Cap Screws