Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-24 Hex Head Cap Screw, Plain Steel, 6 in L, 200 PK
Mfr # 457056-200
Zoro # G206293098
product price: $476.99
/pk 200, $2.38/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 6 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 457056-200
- Zoro # G206293098
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
3/8-24 x 6 Hex Cap Screws, Grade 8 Plain Plated Steel Fine Thread Partially Threaded, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK (HO-68SS)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Plain Finish (45263)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.300.1000)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 1500 PK (726003)
- NEWPORT FASTENERS Grade 9, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 600 PK (208250-600)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 600 PK (935525-600)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 800 PK (772781-800)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 250 PK (192378)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 8 in L, 10 PK (253971-10)
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- Newport Fasteners Hex Head Cap Screws