Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-24 Hex Head Cap Screw, Plain Steel, 3 in L, 325 PK
Mfr # 219735-325
Zoro # G206288889
product price: $376.99
/pk 325, $1.16/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 3 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 219735-325
- Zoro # G206288889
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
3/8-24 x 3 Hex Cap Screws, Grade 8 Plain Plated Steel Fine Thread Partially Threaded, 325PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 5/16"-18, Silicon Bronze, 50 PK (HNBZ516)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100350-005P1)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (802116-100)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK (766749-50)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 100 PK (747323-100)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L (400085-1)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 800 PK (886940-800)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 50 PK (214514-50)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK (73786)
- Newport Fasteners Hex Head Cap Screws