Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-24 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 100 PK
Mfr # 949841-100
Zoro # G006317284
product price: $197.99
/pk 100, $1.98/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 2-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 949841-100
- Zoro # G006317284
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
3/8-24x2 3/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,FineUNF, 2 3/4 Inch,3/8 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0205)
- NEWPORT FASTENERS 7/16"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 400 PK (911263-400)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 13 in L (735713-1)
- NEWPORT FASTENERS Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 25 PK (941408-25)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 175 PK (401091-175)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (536051-100)
- NEWPORT FASTENERS Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 15 PK (945631-15)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.100.0025)
- Newport Fasteners Hex Head Cap Screws