Shop All Flange Bolts
Newport Fasteners
Grade 8, 3/8"-24 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 400 PK
Mfr # 503188
Zoro # G306316352
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 503188
- Zoro # G306316352
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
3/8-24 x 2 1/2" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees (10105HPT)
- ZORO SELECT #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0012)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Flange Bolt, Plain Steel, 60 mm L, 200 PK (901455)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 700 PK (182251)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 40 PK (147834)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 500 PK (911746)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 20 mm L, 8 PK (932943)
- Newport Fasteners Flange Bolts