Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 325 PK
Mfr # 464558-325
Zoro # G206291704
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3-1/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 464558-325
- Zoro # G206291704
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/8-16x3 1/4 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Coarse Thread,, 325PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- SUPERSTRUT Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 18-8, Plain Finish (H104 1/2x12SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 14 mm Shaft Dia, 100 PK (DSH-14ST PA)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 10 PK (BHS7002506-010P1)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 260 PK (691992-260)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 600 PK (607252)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 225 PK (379621-225)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 30 PK (813545-30)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (996466-100)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M01230.100.0025)
- Newport Fasteners Hex Head Cap Screws