Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-16 Hex Head Cap Screw, Plain Steel, 6 in L, 50 PK
Mfr # 111217-50
Zoro # G206288377
product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 111217-50
- Zoro # G206288377
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
3/8-16x6 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 6 Inch,3/8 Inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Acorn Cap Nuts, 1/4 in.-20, Zinc Plated Steel, 20PK (9077384)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.062.0400)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (129718-100)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 800 PK (237428-800)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 18 mm L, 100 PK (257089-100)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 35 PK (543302-35)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 1250 PK (581522)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 65 mm L, 5 PK (598377-5)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (62927)
- Newport Fasteners Hex Head Cap Screws