Shop All Flange Bolts
Newport Fasteners
Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 500 PK
Mfr # 911746
Zoro # G006316300
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 911746
- Zoro # G006316300
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
3/8-16 x 2 1/2" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51720)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.787mm (031-6-100)
- NEWPORT FASTENERS Not Graded, 1/2"-13 Flange Bolt, Plain 18-8 Stainless Steel, 2 in L, 100 PK (126179)
- NEWPORT FASTENERS Not Graded, 3/8"-16 Flange Bolt, Plain 18-8 Stainless Steel, 3/4 in L, 500 PK (591263)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 40 PK (147834)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 3/4 in L, 175 PK (791954)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3 in L, 500 PK (269031)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (71665)
- Newport Fasteners Flange Bolts