Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 90 PK
Mfr # 354932-90
Zoro # G206290134
product price: $448.99
/pk 90, $4.99/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 354932-90
- Zoro # G206290134
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
3/4-16 x 2 1/2 Hex Cap Screws, Grade 8 Plain Plated Steel Fine Thread Fully Threaded, 90PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX068-010BX)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW81)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0125)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Bronze Steel Flat Head Hex Drive, 10 PK (38552)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (358714-25)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (733106-100)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 25 PK (788015-25)
- NEWPORT FASTENERS Grade 9, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 600 PK (208250-600)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7-1/2 in L, 20 PK (667528-20)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (410727-1)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- Newport Fasteners Hex Head Cap Screws