Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L, 25 PK
Mfr # 112112-25
Zoro # G206288445
product price: $235.99
/pk 25, $9.44/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 112112-25
- Zoro # G206288445
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
3/4-10x3 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 3 Inch,3/4 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- TAMPER-PRUF SCREWS #6-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121770)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (BHS7002512-010P1)
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0600)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (949941-675)
- NEWPORT FASTENERS Class 8.8, M4-0.7 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (219785-100)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (149433-25)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK (843534-25)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (399658-100)
- L.H. DOTTIE Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 100 PK (5MB143)
- Newport Fasteners Hex Head Cap Screws