Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 5-1/2 in L
Mfr # 166077-1
Zoro # G106289122
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 2"-4-1/2
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 166077-1
- Zoro # G106289122
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 2"-4-1/2 |
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
2-4-1/2x5 1/2 Hex Head Cap Screws, Alloy Steel Gr 8, Plain,5 1/2 Inch,2 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 425 PK (GRK01105)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0300)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.056.0400)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11351.100.0001)
- NEWPORT FASTENERS Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 750 PK (226401-750)
- NEWPORT FASTENERS Grade 9, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 150 PK (220005-150)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 225 PK (677830-225)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (950443-50)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (802116-100)
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- ZORO SELECT Grade 5, 5/8" Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (N01200.062.0175)
- Newport Fasteners Hex Head Cap Screws