Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/4"-28 Hex Head Cap Screw, Plain Steel, 2-1/4 in L, 100 PK
Mfr # 508817-100
Zoro # G206292947
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 2-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 508817-100
- Zoro # G206292947
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/4-28x2 1/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,FineUNF, 2 1/4 Inch,1/4 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (55013)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7931-1024-4)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 15 in L (149918-1)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 100 PK (801961-100)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK (203600-20)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 12 in L (239021-1)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 3/4 in L, 10 PK (PK51618-34HH-01)
- Newport Fasteners Hex Head Cap Screws