Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK
Mfr # 195928-10
Zoro # G206288438
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 7 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 195928-10
- Zoro # G206288438
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
1/4-20x7 Hex Head Cap Screws, Alloy Steel Grade 8, Zinc Yellow,CoarseUNC, 7 Inch,1/4 Inch, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 3mm Mounting Plate Wood Screw 2 Cam (BAR3R39)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.100.0450)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA15EPBN)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (21308)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (529945-25)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 125 PK (188253-125)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 12 in L (239021-1)
- NEWPORT FASTENERS M16-2.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 55 mm L, 25 PK (469568-25)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 9 in L, 75 PK (595440-75)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04114.031.0600)
- Newport Fasteners Hex Head Cap Screws