Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK
Mfr # 547364-100
Zoro # G306295138
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 547364-100
- Zoro # G306295138
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
1/4-20x1 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow,1 Inch,1/4 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.040.0016)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 20 PK (71783)
- SKF Lock Nut (KM 7)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 50 PK (265735-50)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (554039-25)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 325 PK (665234-325)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1200 PK (697959-1200)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04360.043.0250)
- Newport Fasteners Hex Head Cap Screws