Shop All Flange Bolts
Newport Fasteners
Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3 in L, 500 PK
Mfr # 269031
Zoro # G006316287
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 269031
- Zoro # G006316287
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
1/4-20 x 3" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01234)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028136)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U08210.050.0125)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 400 PK (770670)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 1/2 in L, 2000 PK (637664)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 250 PK (500786)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 300 PK (101859)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 500 PK (911746)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA88)
- Newport Fasteners Flange Bolts