Shop All Flange Bolts
Newport Fasteners
Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 1/2 in L, 2000 PK
Mfr # 637664
Zoro # G006316331
product price: $972.99
/pk 2000, $0.49/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 637664
- Zoro # G006316331
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Min. Thread Length | 1/2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
1/4-20 x 1/2" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Washer-Flat (736-0262)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.043.0175)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (M01210.200.0120)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01210.050.0800)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3 in L, 500 PK (269031)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 400 PK (770670)
- NEWPORT FASTENERS #10-32 Flange Bolt, Black Oxide Steel, 5/8 in L, 5000 PK (153739)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 300 PK (174550)
- NEWPORT FASTENERS Not Graded, 3/8"-16 Flange Bolt, Plain 18-8 Stainless Steel, 3/4 in L, 500 PK (591263)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3 in L, 10 PK (U04132.062.0300)
- Newport Fasteners Flange Bolts