Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 7 in L, 20 PK
Mfr # 998030-20
Zoro # G006315266
product price: $269.99
/pk 20, $13.50/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Fastener Length 7 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 998030-20
- Zoro # G006315266
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-20x7 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,FineUNF, 7 inch,1/2 inch, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.050.0850)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.050.0175)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq (WWG-0250-1500GB)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1500 PK (603992)
- NEWPORT FASTENERS Grade 9, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (813429-30)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK (381100-100)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (410727-1)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (450313-100)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.062.0400)
- Newport Fasteners Hex Head Cap Screws