Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 200 PK
Mfr # 624744-200
Zoro # G206296327
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Fastener Length 2-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 624744-200
- Zoro # G206296327
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-20x2 3/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,FineUNF, 2 3/4 Inch,1/2 Inch, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/16 in Lg, 5 PK (WFTSSS000)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 10 PK (U07000.037.0375)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0250)
- NEWPORT FASTENERS Grade 9, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 150 PK (154335-150)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (517649-25)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, Zinc Plated Steel, 3/8 in L, 8000 PK (904385)
- NEWPORT FASTENERS M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 125 PK (773588-125)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (870399-100)
- NEWPORT FASTENERS Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (952176-25)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.100.0600)
- Newport Fasteners Hex Head Cap Screws