Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK
Mfr # 207638-50
Zoro # G206288360
product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Fastener Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 207638-50
- Zoro # G206288360
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-20x1 3/4 Hex Head Cap Screws, Alloy Steel Gr 8, Plain,FineUNF, 1 3/4 Inch,1/2 Inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 5 PK (U51000.062.0550)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.080.0025)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 80 PK (B07000.062.0175)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 9 in L, 100 PK (606568-100)
- NEWPORT FASTENERS Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (944973)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 50 PK (856457-50)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 75 PK (149433-75)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (536051-100)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 125 PK (378034-125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (N04104.031.0200)
- Newport Fasteners Hex Head Cap Screws