Shop All Flange Bolts
Newport Fasteners
Grade 8, 1/2"-20 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 300 PK
Mfr # 970432
Zoro # G306316277
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 970432
- Zoro # G306316277
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
1/2-20 x 1 3/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK (HTCEIF02501000US-025P)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/8 in Key Size, 18 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-018)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (51082)
- NEWPORT FASTENERS #10-32 Flange Bolt, Black Oxide Steel, 5/8 in L, 5000 PK (153739)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- NEWPORT FASTENERS Not Graded, 3/8"-16 Flange Bolt, Plain 18-8 Stainless Steel, 3/4 in L, 500 PK (591263)
- NEWPORT FASTENERS Not Graded, 1/2"-13 Flange Bolt, Plain 18-8 Stainless Steel, 2 in L, 100 PK (126179)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Flange Bolt, Plain Steel, 60 mm L, 200 PK (901455)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 300 PK (174550)
- ZORO SELECT Grade 9, 3/8"-24 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FB20)
- Newport Fasteners Flange Bolts