Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 25 PK
Mfr # 742276-25
Zoro # G206297812
product price: $161.99
/pk 25, $6.48/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 742276-25
- Zoro # G206297812
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-13x3 3/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 3 3/4 Inch,1/2 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Black Oxide, 33/64 in Ht, 5 PK (U11070.087.0001)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, 18-8 Stainless Steel, Plain Finish, 12 PK (71102)
- KIPP Coupling Nut, M30, Steel, Class 10, Bright, 45 mm Lg, 46 mm Hex Wd (K0702.30)
- ZORO SELECT 1/16X1/2 PIN SPRING SLOTTED PLAIN (06208PS)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 50 PK (185459-50)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 180 mm L, 35 PK (777479-35)
- NEWPORT FASTENERS Grade 9, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 600 PK (208250-600)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (326866-1)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 20 PK (174490-20)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (912575-50)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 4 in L, 50 PK (MB384)
- Newport Fasteners Hex Head Cap Screws