Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 20 PK
Mfr # 130830-20
Zoro # G206289121
product price: $358.99
/pk 20, $17.95/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 7 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 130830-20
- Zoro # G206289121
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1-8 x 7 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Coarse Thread Partially Threaded, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7 in L, 25 PK (958260-25)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (365498-100)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK (843534-25)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 100 PK (796966-100)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (699769-100)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (949941-675)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50838)
- Newport Fasteners Hex Head Cap Screws