Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK
Mfr # 184205-10
Zoro # G206288452
product price: $286.99
/pk 10, $28.70/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 5 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 184205-10
- Zoro # G206288452
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1-8 x 5 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Coarse Thread Partially Threaded, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-152)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts (EZ-400-524)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- NEWPORT FASTENERS Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (976590-25)
- NEWPORT FASTENERS Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/8 in L, 675 PK (152093-675)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 100 PK (907380-100)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 225 PK (632943-225)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (976015-10)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- Newport Fasteners Hex Head Cap Screws