Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 20 PK
Mfr # 100377-20
Zoro # G206288537
product price: $314.99
/pk 20, $15.75/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 7-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 100377-20
- Zoro # G206288537
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 7-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
1-8 x 7 1/2 Hex Cap Screws, Grade 8 Plain Plated Steel Coarse Thread Partially Threaded, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK (450-16)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Plain Finish (U20200.037.3600)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 4000 PK (474450)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 300 PK (113156-300)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 100 PK (758742-100)
- NEWPORT FASTENERS Class 8.8, M24-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (666847-10)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (554039-25)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.150.0600)
- Newport Fasteners Hex Head Cap Screws