Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 10 PK
Mfr # 100377-10
Zoro # G206288469
product price: $395.99
/pk 10, $39.60/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 7-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 100377-10
- Zoro # G206288469
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 7-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1-8x7 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 7 1/2 Inch,1 Inch, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0700)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0200)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 255 Pieces, 12 Sizes (RCE1287STPA)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (U09100.062.0600)
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 13 in L, 6 PK (172926-6)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 300 PK (818491-300)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 12 in L, 10 PK (158187-10)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L, 6 PK (727370-6)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 50 PK (937725-50)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N01060.050.0200)
- Newport Fasteners Hex Head Cap Screws