Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 12 in L, 3 PK
Mfr # 607512-3
Zoro # G906296580
product price: $404.99
/pk 3, $135.00/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-3/4"-5
- Fastener Length 12 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 607512-3
- Zoro # G906296580
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-3/4"-5 |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1 3/4-5x12 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 12 Inch,1 3/4 Inch, 3PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38250.020.0001)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Brass 100 PK (FWBR8)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01209.062.0175)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 11 in L (610057-1)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 1000 PK (784002)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK (249115-1200)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 225 PK (677830-225)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 100 PK (760061-100)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L, 40 PK (686842-40)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04100.037.0500)
- Newport Fasteners Hex Head Cap Screws