Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 9-1/2 in L, 13 PK
Mfr # 133286-13
Zoro # G206288612
product price: $648.99
/pk 13, $49.92/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 9-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 133286-13
- Zoro # G206288612
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 9-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1 1/8-7x9 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 9 1/2 inch,1 1/8 inch, 13PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53564)
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- NEWPORT FASTENERS Grade 9, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (591181-25)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (129718-100)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 800 PK (886940-800)
- NEWPORT FASTENERS Grade 5, 5/8"-18 Hex Head Cap Screw, Plain Steel, 14 in L, 30 PK (269502-30)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 20 PK (223985-20)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (976015-10)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M04114.120.0025)
- Newport Fasteners Hex Head Cap Screws