Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 8 in L, 2 PK
Mfr # 630720-2
Zoro # G206296600
product price: $161.99
/pk 2, $81.00/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 630720-2
- Zoro # G206296600
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1 1/4-7x8 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 8 Inch,1 1/4 Inch, 2PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium (0076156)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (1788000)
- HILLMAN 370109 0.13 x 2 in. Truss Head Toggle Bolt, 50PK (846334)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 10 in L, 10 PK (310168-10)
- NEWPORT FASTENERS Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 750 PK (226401-750)
- NEWPORT FASTENERS Class 8.8, M14-2.00 Hex Head Cap Screw, Plain Steel, 200 mm L, 20 PK (737643-20)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 5 in L, 50 PK (957077-50)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L (727370-1)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N01000.075.0650)
- Newport Fasteners Hex Head Cap Screws