Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 7 in L
Mfr # 656667-1
Zoro # G206298642
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 7 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 656667-1
- Zoro # G206298642
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1 1/4-7x7 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 7 Inch,1 1/4 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0505-EA-250)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx3-1/2" L, PK25 (U39351.025.0350)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77345)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H (WWG310750075036)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 3 in L, 50 PK (777248-50)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (532720-100)
- NEWPORT FASTENERS M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 150 PK (992230-150)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (816115)
- NEWPORT FASTENERS Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 7 in L (301607-1)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.050.0400)
- Newport Fasteners Hex Head Cap Screws