Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 7 in L
Mfr # 301607-1
Zoro # G206289985
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 301607-1
- Zoro # G206289985
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1 1/2-6x7 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 7 Inch,1 1/2 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.080.0050)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3/4 in L (A0030240048)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 50 PK (09219)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWR)
- NEWPORT FASTENERS Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (705218-1)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK (843534-25)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 150 mm L, 35 PK (487388-35)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 1250 PK (581522)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7 in L, 25 PK (958260-25)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 8 in L (U51000.100.0800)
- Newport Fasteners Hex Head Cap Screws