Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 9/16"-18 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 275 PK
Mfr # 903010-275
Zoro # G006315419
product price: $403.99
/pk 275, $1.47/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 903010-275
- Zoro # G006315419
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
9/16-18x1 1/2 Hex Head Cap Screws, Steel Gr 5, Plain,FineUNF, 1 1/2 inch,9/16 inch, 275PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04110.031.0175)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 1500 PK (726003)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 2500 PK (986919)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 200 PK (573605-200)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 50 PK (101717-50)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 50 PK (720190-50)
- NEWPORT FASTENERS Grade 5, 7/16"-20 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 50 PK (254222-50)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00275)
- Newport Fasteners Hex Head Cap Screws