Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 225 PK
Mfr # 495385-225
Zoro # G906295255
product price: $508.99
/pk 225, $2.26/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 495385-225
- Zoro # G906295255
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
9/16-12x3 Hex Head Cap Screws, Steel Grade 5, Zinc Yellow,Coarse Thread UNC, 3 inch,9/16 inch, 225PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08606)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL9)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 5in.L (U39080.075.0500)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0075)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 100 PK (858039-100)
- NEWPORT FASTENERS Grade 5, 5/8"-18 Hex Head Cap Screw, Plain Steel, 14 in L, 30 PK (269502-30)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 1000 PK (626501)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 1000 PK (784002)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (554039-25)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK (00116)
- Newport Fasteners Hex Head Cap Screws