Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 9/16"-12 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 150 PK
Mfr # 639106-150
Zoro # G206297409
product price: $323.99
/pk 150, $2.16/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Fastener Length 2-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 639106-150
- Zoro # G206297409
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
9/16-12x2 3/4 Hex Head Cap Screws, Steel Grade 5, Plain,CoarseUNC, 2 3/4 Inch,9/16 Inch, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts (EZ-400-M5)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- AMPG Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4110)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 25 PK (384243-25)
- NEWPORT FASTENERS Class 8.8, M4-0.7 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (219785-100)
- NEWPORT FASTENERS Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 200 PK (524021-200)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK (508663-10)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 13 in L (735713-1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U04100.031.0600)
- Newport Fasteners Hex Head Cap Screws