Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 20 PK
Mfr # 569185-20
Zoro # G206293760
product price: $413.99
/pk 20, $20.70/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 9-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 569185-20
- Zoro # G206293760
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 9-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
7/8-9x9 1/2 Hex Head Cap Screws, Steel Grade 5, Zinc Plating,CoarseUNC, 9 1/2 Inch,7/8 Inch, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd (76241)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010440F018)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (139363-25)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK (508663-10)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 600 PK (607252)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK (249115-1200)
- NEWPORT FASTENERS Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 300 PK (983595-300)
- NEWPORT FASTENERS Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 90 PK (442077-90)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (N01062.037.0400)
- Newport Fasteners Hex Head Cap Screws