Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK
Mfr # 139364-23
Zoro # G406288801
product price: $404.99
/pk 23, $17.61/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 139364-23
- Zoro # G406288801
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 9 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
7/8-9 x 9 Hex Cap Screws, Grade 5 Plain Plated Steel Coarse Thread Partially Threaded, 23PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 15/16 in Lg (Z1060SS)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M11-1.50 (5403-11)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53969)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 25 PK (852306)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (648549-100)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 225 PK (843534-225)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L (727370-1)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Plain Steel, 180 mm L (A4020160180)
- Newport Fasteners Hex Head Cap Screws