Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 75 PK
Mfr # 439923-75
Zoro # G206293531
product price: $245.99
/pk 75, $3.28/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 439923-75
- Zoro # G206293531
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
7/8-14x2 Hex Head Cap Screws, Steel Gr 5, Zinc Plating,FineUNF, Fully Threaded,2 Inch,7/8 Inch, 75PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 10 PK (UST184229)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK (AS-383-4PK)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK (3132BE)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 1250 PK (581522)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (149433-25)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L, 100 PK (853202-100)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 300 PK (113156-300)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (870399-100)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 45 PK (161929-45)
- ZORO SELECT Class 8.8, M6-0.10 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 1000 PK (M610D9338)
- Newport Fasteners Hex Head Cap Screws