Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/8"-14 Hex Head Cap Screw, Plain Steel, 8-1/2 in L, 25 PK
Mfr # 881341-25
Zoro # G006307551
product price: $278.99
/pk 25, $11.16/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 8-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 881341-25
- Zoro # G006307551
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 8-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-14x8 1/2 Hex Head Cap Screws, Steel Grade 5, Plain,FineUNF, 8 1/2 Inch,7/8 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 15 PK (63856)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100 (SSKCIA0250050USA-100BX)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 1000 PK (1416APP188)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/4 in L, 50 PK (366635-50)
- NEWPORT FASTENERS Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (213370-10)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 14 in L, 5 PK (392496-5)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 6 PK (711483-6)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 15 in L (149918-1)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK (M04100.200.0130)
- Newport Fasteners Hex Head Cap Screws