Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/8"-14 Hex Head Cap Screw, Plain Steel, 5 in L, 35 PK
Mfr # 570717-35
Zoro # G206295238
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 5 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 570717-35
- Zoro # G206295238
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-14x5 Hex Head Cap Screws, Steel Grade 5, Plain,Fine Thread UNF, 5 Inch,7/8 Inch, 35PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN3)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht (KEPIX0-4-100P)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U04100.075.0275)
- NEWPORT FASTENERS Class 8.8, M5-0.8 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (755301-100)
- NEWPORT FASTENERS Grade 9, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 150 PK (154335-150)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 500 PK (165868-500)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 260 PK (691992-260)
- NEWPORT FASTENERS Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 50 PK (778890)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (554039-25)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 50 PK (55166)
- Newport Fasteners Hex Head Cap Screws