Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/8"-14 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 65 PK
Mfr # 245201-65
Zoro # G206291629
product price: $436.99
/pk 65, $6.72/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 245201-65
- Zoro # G206291629
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-14x2 1/2 Hex Head Cap Screws, Steel Gr 5, Plain,FineUNF, 2 1/2 inch,7/8 inch, 65PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05160)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2385)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- NEWPORT FASTENERS Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 225 PK (495385-225)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 50 PK (856457-50)
- NEWPORT FASTENERS M24-3.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 160 mm L, 5 PK (299480-5)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 10 PK (828071-10)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 9 in L, 75 PK (595440-75)
- ZORO SELECT #10-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHFI-1002000US-100P)
- Newport Fasteners Hex Head Cap Screws