Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/16"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 50 PK
Mfr # 307660-50
Zoro # G006320963
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 2-1/2 in
- Head Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 307660-50
- Zoro # G006320963
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 2-1/2 in |
Head Width | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNF (Fine) |
Description
Hex Bolts, Grade 5 Plain Finish, 7/16"-20 x 2 1/2" Partially Threaded UNF Thread x , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24108THPT)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- MTD Nut-Hex Flange (712-0417A)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 60 PK (195070-60)
- NEWPORT FASTENERS Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 15 PK (945631-15)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 1/2 in L, 1300 PK (557595-1300)
- NEWPORT FASTENERS Grade 9, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 600 PK (208250-600)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (U04360.125.0250)
- Newport Fasteners Hex Head Cap Screws