Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/16"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 450 PK
Mfr # 116424-450
Zoro # G206288773
product price: $310.99
/pk 450, $0.69/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 116424-450
- Zoro # G206288773
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/16-20x1 3/4 Hex Head Cap Screws, Steel Grade 5, Plain,Fine Thread UNF, 1 3/4 Inch,7/16 Inch, 450PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53585)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.062.0350)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- NEWPORT FASTENERS Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (944973)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 140 PK (640022-140)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 125 PK (188253-125)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 12 in L (239021-1)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 50 PK (298173-50)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00767)
- Newport Fasteners Hex Head Cap Screws