Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 7/16"-20 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 50 PK
Mfr # 254222-50
Zoro # G306320175
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 1-1/2 in
- Head Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 254222-50
- Zoro # G306320175
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1-1/2 in |
Head Width | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNF (Fine) |
Description
Hex Bolts, Grade 5 Plain Finish, 7/16"-20 x 1 1/2" Fully Threaded UNF Thread x , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK (10125ATA)
- MIDWEST FASTENER 8mm-1.25 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31184)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK (930665)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 12 PK (327334-12)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 8 in L, 150 PK (586729-150)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (536051-100)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (359470-100)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (503913-25)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 45 PK (161929-45)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK (N04100.050.1200)
- Newport Fasteners Hex Head Cap Screws