Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 5/8"-18 Hex Head Cap Screw, Plain Steel, 14 in L, 30 PK
Mfr # 269502-30
Zoro # G406289983
product price: $335.99
/pk 30, $11.20/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Fastener Length 14 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 269502-30
- Zoro # G406289983
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 14 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
5/8-18 x 14 Hex Cap Screws, Grade 5 Plain Plated Steel Fine Thread Partially Threaded, 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003-SS)
- TAPCON 1/4-in. x 3-1/4-in. Hex Head Concrete Screws, with Drill Bit, 100PK (3250H)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 800 PK (237428-800)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 100 PK (796966-100)
- NEWPORT FASTENERS Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (120861-165)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 25 PK (132695-25)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (992966-165)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (326866-1)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U55000.037.0700)
- Newport Fasteners Hex Head Cap Screws