Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 45 PK
Mfr # 139162-45
Zoro # G206288575
product price: $437.99
/pk 45, $9.73/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 9 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 139162-45
- Zoro # G206288575
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 9 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
5/8-11 x 9 Hex Cap Screws, Grade 5 Zinc Plated Steel Coarse Thread Partially Threaded, 45PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (45087)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.020.0016)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74631)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-3/8 in Shaft Dia, 5 PK (U36000.237.0001)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 70 PK (986236-70)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- NEWPORT FASTENERS Grade 9, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (813429-30)
- NEWPORT FASTENERS Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (944973)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (326866-1)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04114.031.0150)
- Newport Fasteners Hex Head Cap Screws