Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 5/16"-24 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 450 PK
Mfr # 300509-450
Zoro # G206291414
product price: $391.99
/pk 450, $0.87/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Fastener Length 3-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 300509-450
- Zoro # G206291414
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-24x3 1/2 Hex Head Cap Screws, Steel Grade 5, Plain,Fine Thread UNF, 3 1/2 Inch,5/16 Inch, 450PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #0-80 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930682)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08734)
- A.R. NORTH AMERICA Bolt, Inlet VR3/B 1/8NPT (AR1540750)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, Bright Finish (53212)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 50 PK (220689-50)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7 in L, 25 PK (958260-25)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 100 PK (772781-100)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (644766-100)
- NEWPORT FASTENERS Grade 9, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (813429-30)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00934)
- Newport Fasteners Hex Head Cap Screws