Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK
Mfr # 147897-675
Zoro # G906289087
product price: $326.99
/pk 675, $0.48/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 147897-675
- Zoro # G906289087
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
3/8-24 x 1 1/2 Hex Cap Screws, Grade 5 Zinc Plated Steel Fine Thread Partially Threaded, 675PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650386)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12910.062.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (63455)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB99)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 350 PK (413219)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 5/8 in L, 3000 PK (827107-3000)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 100 PK (907380-100)
- NEWPORT FASTENERS Class 8.8, M14-2.00 Hex Head Cap Screw, Plain Steel, 200 mm L, 20 PK (737643-20)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 600 PK (935525-600)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 300 PK (613392-300)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53314)
- Newport Fasteners Hex Head Cap Screws