Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 7 in L, 150 PK
Mfr # 336993-150
Zoro # G206290325
product price: $422.99
/pk 150, $2.82/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 7 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 336993-150
- Zoro # G206290325
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
3/8-24 x 7 Hex Cap Screws, Grade 5 Plain Plated Steel Fine Thread Partially Threaded, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0150)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- NEWPORT FASTENERS Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 5 in L, 6 PK (296918-6)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 50 PK (720190-50)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 6 PK (711483-6)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (167253-100)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 30 PK (136909-30)
- BSC PREFERRED Cadmium-Plated Steel Hex Head Screw Cotter Pin-Lockable 1/2-20 Thread Size 2-19/32 Long (94622A246)
- Newport Fasteners Hex Head Cap Screws