Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 1/2 in L, 1300 PK
Mfr # 557595-1300
Zoro # G906294661
product price: $386.99
/pk 1300, $0.30/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 557595-1300
- Zoro # G906294661
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
3/8-24x1/2 Hex Head Cap Screws, Steel Gr 5, Plain,FineUNF, Fully Threaded,1/2 inch,3/8 inch, 1300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.011.0087)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 3 PK (78386)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 3/4 in L, 1100 PK (687366-1100)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 600 PK (834216-600)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 55 mm L, 25 PK (831020-25)
- NEWPORT FASTENERS 7/16"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (911263-100)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (359470-100)
- NEWPORT FASTENERS Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (194488-20)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04110.037.0125)
- Newport Fasteners Hex Head Cap Screws