Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 3/4"-16 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK
Mfr # 372515-25
Zoro # G006320819
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Fastener Length 2-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 372515-25
- Zoro # G006320819
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNF (Fine) |
Description
Hex Bolts, Grade 5 Plain Finish, 3/4"-16 x 2 3/4" Partially Threaded UNF Thread x , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55067.050.2400)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0100)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (358714-25)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (536051-100)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 100 PK (758742-100)
- NEWPORT FASTENERS Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 25 PK (941408-25)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 12 in L, 10 PK (158187-10)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 50 PK (720190-50)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.140.0040)
- Newport Fasteners Hex Head Cap Screws